Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Evidence Flags, Orange, PK100

  • Zoro #: G5629556
  • Mfr #: 35032
$28.95 ($0.29/unit)
  • Material: Plastic
  • Item: Evidence Flags
  • Color: Orange
See full product details
Orders over $75 ship free.

Cortech #35032 Specifications

  • Zoro #: G5629556
  • Mfr #: 35032
Material: Plastic Item: Evidence Flags
Color: Orange Width: 5 in
Type: EVIDENCE DO NOT TOUCH Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Evidence Flags, EVIDENCE DO NOT TOUCH, Length 4 In., Width 5 In., Plastic Material, Orange Color, Handle Type Wire Staff, Number of Pennants/String 100

Reviews of Cortech #35032