Cortech

Gray Property Storage Container 17 1/2 in x 20 3/4 in x 11 1/2 in H

Cortech Gray Property Storage Container 17 1/2 in x 20 3/4 in x 11 1/2 in H 7268M
Hover or click to zoom Tap to zoom
  • Color: Gray
  • Material: Plastic
  • Item: Property Storage Container
  • Volume Capacity: 2 cu ft
  • Stackable: Yes
  • Outside Width: 20 3/4 in
  • Nestable: Yes
  • Outside Height: 11 1/2 in
See full product details
$100.00
This item ships free.

Subtotal: $100.00

Cortech #7268M Specifications

  • Color: Gray
  • Material: Plastic
  • Item: Property Storage Container
  • Volume Capacity: 2 cu ft
  • Stackable: Yes
  • Outside Width: 20 3/4 in
  • Nestable: Yes
  • Outside Height: 11 1/2 in
  • Outside Length: 17 1/2 in
  • Includes: Lock and Keys
  • Standards: ISO Quality Standards
  • Shape: Rectangle
  • Package Quantity: 1
  • Overall Length: 23 in
  • Flame Retardant: Yes
  • Resistant To: Impact, Tamper
  • Body Color: Gray
  • Lid Locking Type: Combination
  • Compatible Lid Number: Mfr. No. 45CC02
  • Edge/Corner Design: Rounded
  • Includes Lid: Yes
  • Individually Numbered: Yes
  • Country of Origin (subject to change): United States

Description

Property Storage Container, Includes Lid Yes, Material Plastic, Body Color Gray, Nestable Yes, Overall Height 11 1/2 in, Overall Length 23 in, Overall Width 17 1/2 in, Resistant To Impact, Tamper, Stackable Yes, Volume Capacity 14.96 gal, Compatible Lid Number Mfr. No. 45CC02, Edge/Corner Design Rounded, Flame Retardant Yes, Includes Lock and Keys, Individually Numbered Yes

Reviews of Cortech #7268M