Cortech
Gray Property Storage Container 23 in x 17 1/4 in x 8 1/2 in H
- Zoro #: G2652483
- Mfr #: 3825
Hover or click to zoom Tap to zoom
$159.76
- Color: Gray
- Item: Property Storage Container
- Outside Width: 17 1/4 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $159.76
Cortech #3825 Specifications
- Zoro #: G2652483
- Mfr #: 3825
- Color: Gray
- Item: Property Storage Container
- Outside Width: 17 1/4 in
- Material: Polypropylene
- Outside Length: 23 in
- Outside Height: 8 1/2 in
- Load Capacity: 6 lb
- Overall Length: 23 in
- Volume Capacity: 1.5 cu ft
- Package Quantity: 1
- Stackable: Yes
- Compatible Lid Number: Mfr. No. 3FZC8
- Includes Lid: No
- Lid Locking Type: Hasp
- Flame Retardant: Yes
- Individually Numbered: Yes
- Resistant To: Impact
- Edge/Corner Design: Rounded
- Shape: Rectangle
- Nestable: Yes
- Weight Capacity: 6 lb
- Body Color: Gray
- Country of Origin (subject to change): United States
Description
Property Storage Container, Includes Lid No, Material Plastic, Body Color Gray, Nestable Yes, Overall Height 8 1/2 in, Overall Length 23 in, Overall Width 17 1/2 in, Resistant To Impact, Stackable Yes, Volume Capacity 11.22 gal, Weight Capacity 6 lb, Compatible Lid Number Mfr. No. 3FZC8, Edge/Corner Design Rounded, Flame Retardant Yes, Individually Numbered Yes
Reviews of Cortech #3825
Explore more
- CORTECH Clear Property Storage Container 16 in x 24 in x 12 in H PCSBXL16121
- CORTECH Gray Property Storage Container 17 1/2 in x 20 3/4 in x 11 1/2 in H 7268M
- CORTECH Gray Property Storage Container 23 in x 17 1/4 in x 11 1/2 in H 7268
- CORTECH Gray Property Storage Container 17 1/2 in x 20 3/4 in x 8 1/2 in H 3825M
- NASHVILLE WIRE PRODUCTS Folding Wire Container GC404836S4 48x40x42-1/2 3000-4000 Lb. Cap. Drop Gate 48"Side GC404836S4
- PROTEKTIVE PAK Black Divider Box 37 3/4 in x 31 1/2 in x 3 1/4 in H 37367
- QUICKWAY IMPORTS Quickway Imports QI003041L Old Style Large Cedar Chest QI003041L
- VINTIQUEWISE Decorative Vintage Book Style Trinket Storage Box QI003616
- WORKSTATIONPRO Weave Bins TH598198
- MOLDED FIBERGLASS White Nesting Container 9 3/4 in x 9 1/4 in x 4 1/2 in H 9231085269
- STERILITE Gray Storage Tote 29 7/8 in x 19 3/4 in x 18 1/8 in H 15273V04
- Cortech Storage Totes & Containers