Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Acrylic Mirror, 24"H x 18"W

  • Zoro #: G2578213
  • Mfr #: VM1824

$137.36

  • Width (In.): 18
  • Frame: Acrylic
  • Height (In.): 24
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Cortech #VM1824 Specifications

  • Zoro #: G2578213
  • Mfr #: VM1824
Width (In.): 18 Frame: Acrylic
Height (In.): 24 Depth (In.): 1/4
Includes: Hardware Mirror Surface: Acrylic
Item: Mirror Type: Acrylic, Heavy Duty
Country of Origin (subject to change): United States

Description

Mirror, Acrylic, Heavy Duty, Width (In.) 18, Height (In.) 24, Depth (In.) 1/4, Acrylic Frame, Includes Hardware, Mirror Surface Acrylic

Technical Guides

Reviews of Cortech #VM1824