Cortech

Mop Handle, Jaw, 58"

Cortech Mop Handle, Jaw, 58" 200615J
Hover or click to zoom Tap to zoom
$19.17
  • Item: Wet Mop Handle
  • Color: White
  • Connection Type: Jaw
  • Handle Material: Fiberglass
  • Handle Color: White
  • Mop Connection Type: Jaw
  • For Use With: Mops
  • Color Coding System: No
See full product details
Orders over $75 ship free.

Total: $19.17

Cortech #200615J Specifications

  • Item: Wet Mop Handle
  • Color: White
  • Connection Type: Jaw
  • Handle Material: Fiberglass
  • Handle Color: White
  • Mop Connection Type: Jaw
  • For Use With: Mops
  • Color Coding System: No
  • Handle Length: 58 in
  • Product Type: Wet Mop Handle
  • Country of Origin (subject to change): United States

Description

Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type Jaw, Handle Length 58 in, For Use With Mops, Handle Material Fiberglass, Handle Color White, Color Coding System No

Reviews of Cortech #200615J