Cortech
Mop Handle, Screw On, 58"
- Zoro #: G8475975
- Mfr #: 204015J
Hover or click to zoom Tap to zoom
$23.74
- Handle Material: Fiberglass
- Handle Color: White
- Connection Type: Screw On
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.74
Cortech #204015J Specifications
- Zoro #: G8475975
- Mfr #: 204015J
- Handle Material: Fiberglass
- Handle Color: White
- Connection Type: Screw On
- Item: Wet Mop Handle
- Color Coding System: No
- For Use With: Brooms, Mops
- Handle Length: 58 in
- Mop Connection Type: Screw On
- Color: White
- Product Type: Wet Mop Handle
- Country of Origin (subject to change): United States
Description
Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type Screw On, Handle Length 58 in, For Use With Brooms, Mops, Handle Material Fiberglass, Handle Color White, Color Coding System No
Reviews of Cortech #204015J
Explore more
- CORTECH Mop Handle, T Bar Head, 58" 201015J
- TOUGH GUY Mop Handle, Jaw, 60", Blue 1TZA3
- RUBBERMAID Quick Connect Mop Handle, Steel, 52" FGQ74900YL00
- GLOBAL EQUIPMENT Cloth Dry Eraser - Pack of 6 695648PK
- VIKAN Colr Coded Hndle, Polyprpylene, Prple, 59in 29628
- PARTNERS BRAND O'Cedar® Metal Handle with Metal Threads, 60", Black, 12/Case JAN121
- EX-CELL KAISER Clincher Mop/Broom Holder, 34"x5-1/2"x7-1/2, White EXC3336WHT2
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11" 7515
- VIKAN Color Coded Handle, Aluminum, Grn, 57-1/2in 29592
- Cortech Handles, Frames and Braces