Cortech

Mop Handle, T Bar Head, 58"

Cortech Mop Handle, T Bar Head, 58" 201015J
Hover or click to zoom Tap to zoom
  • Handle Material: Fiberglass
  • Handle Color: White
  • Item: Wet Mop Handle
  • Mop Connection Type: T-Bar Head
  • For Use With: Mops
  • Handle Length: 58 in
  • Color: White
  • Product Type: Wet Mop Handle
See full product details
$16.00

Subtotal: $16.00

Cortech #201015J Specifications

  • Handle Material: Fiberglass
  • Handle Color: White
  • Item: Wet Mop Handle
  • Mop Connection Type: T-Bar Head
  • For Use With: Mops
  • Handle Length: 58 in
  • Color: White
  • Product Type: Wet Mop Handle
  • Country of Origin (subject to change): United States

Description

Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type T-Bar Head, Handle Length 58 in, For Use With Mops, Handle Material Fiberglass, Handle Color White, Color Coding System No

Reviews of Cortech #201015J

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.