Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Utility Table , 48" W 48" L 18" H, Slate Blue Tabletop

  • Zoro #: G4857708
  • Mfr #: 136484SB
$896.43
  • Standards: ISO, Flame Retardant(Passes Cal 133)
  • Surface Material: Polyethylene
  • Frame Material: Plastic
See full product details
This item ships free.

Cortech #136484SB Specifications

  • Zoro #: G4857708
  • Mfr #: 136484SB
Standards: ISO, Flame Retardant(Passes Cal 133) Surface Material: Polyethylene
Frame Material: Plastic Series: Endurance
Secure Facility Type: Prison and Correctional Facilities Diameter: 48"
Shape: Rectangle Type: Utility Table
Assembly: No Assembly Required Color: Slate Blue
Material: Polyethylene Features: Can Be Bolted to The Floor, Stain Resistant, 10 yr. Warranty
Item: Utility Table Leg Color: Slate Blue
Length: 48" Width: 48"
Height: 18" Tabletop Color: Slate Blue
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Utility Table, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 19 in, Length 48 in, Diameter 48 in, Series Endurance, Color Slate Blue, Leg Color Slate Blue, Frame Material Plastic, Surface Material Polyethylene, Height 18 in, Assembly No Assembly Required, Standards ISO, Flame Retardant(Passes Cal 133), Features 10 yr Warranty, Can Be Bolted to The Floor, Stain Resistant

Reviews of Cortech #136484SB