SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Security Blank Wall Plate, 1 Gang, White

CORTECH| Zoro #: G1169804| Mfr #: TPBB

$12.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Gangs: 1Item: Blank Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169804 Mfr #: TPBB
Color: WhiteNumber of Gangs: 1
Item: Blank Wall PlateWeather Resistant: No
Finish: Smudge ResistantMaterial: ABS
Description/Special Features: SecuritySize: Standard
Tamper Resistant: YesCountry of Origin (subject to change): United States

Description

Blank Wall Plate, Finish Smudge Resistant, Material ABS, Color White, Number of Gangs 1, Size Standard, Tamper Resistant Yes, Weather Resistant No, Description/Special Features Security

Reviews