Security Duplex Wall Plate, 1 Gang, White

CORTECH| Zoro #: G1957173| Mfr #: TPDR

$12.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Weather Resistant: NoTamper Resistant: YesMaterial: ABS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957173 Mfr #: TPDR
Weather Resistant: NoTamper Resistant: Yes
Material: ABSNumber of Gangs: 1
Finish: Smudge ResistantColor: White
Size: StandardDescription/Special Features: Security
Item: Duplex Receptacle Wall PlateCountry of Origin (subject to change): United States

Description

Duplex Receptacle Wall Plate, Finish Smudge Resistant, Material ABS, Color White, Number of Gangs 1, Size Standard, Tamper Resistant Yes, Weather Resistant No, Description/Special Features Security

Reviews