Security Duplex Wall Plate, 2 Gang, White

CORTECH| Zoro #: G0347986| Mfr #: TPDD

$13.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Gangs: 2Item: Duplex Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0347986 Mfr #: TPDD
Color: WhiteNumber of Gangs: 2
Item: Duplex Receptacle Wall PlateWeather Resistant: No
Finish: Smudge ResistantMaterial: ABS
Description/Special Features: SecuritySize: Standard
Tamper Resistant: YesCountry of Origin (subject to change): United States

Description

Duplex Receptacle Wall Plate, Finish Smudge Resistant, Material ABS, Color White, Number of Gangs 2, Size Standard, Tamper Resistant Yes, Weather Resistant No, Description/Special Features Security

Reviews