Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Security Toggle Switch Plate, 1Gang, White

CORTECH| Zoro #: G0594605| Mfr #: TPSS

$12.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Gangs: 1Item: Toggle Switch Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0594605 Mfr #: TPSS
Color: WhiteNumber of Gangs: 1
Item: Toggle Switch Wall PlateWeather Resistant: No
Finish: Smudge ResistantMaterial: ABS
Description/Special Features: SecuritySize: Standard
Tamper Resistant: YesCountry of Origin (subject to change): United States

Description

Toggle Switch Wall Plate, Finish Smudge Resistant, Material ABS, Color White, Number of Gangs 1, Size Standard, Tamper Resistant Yes, Weather Resistant No, Description/Special Features Security

Reviews