Security Toggle Switch Plate, 2Gang, White

CORTECH| Zoro #: G2362857| Mfr #: TPDS

$13.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Security
Color: White
Number of Gangs: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2362857 Mfr #: TPDS
Description/Special Features: SecurityColor: White
Number of Gangs: 2Weather Resistant: No
Finish: Smudge ResistantItem: Toggle Switch Wall Plate
Size: StandardMaterial: ABS
Tamper Resistant: YesCountry of Origin (subject to change): United States

Description

Security Wall Plate, Tamper Resistant, Number of Gangs 2, Color White, Smudge Resistant Finish, Material of Construction ABS, Fits Duplex Switch

Reviews