PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

A Frame Barricade, Polypropolyne, White

CORTINA| Zoro #: G0968213| Mfr #: 97-01-004-CE

$60.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Storage Size Width: 30"Color: WhiteItem: A Frame Leg
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968213 Mfr #: 97-01-004-CE
Storage Size Width: 30"Color: White
Item: A Frame LegLength: 40-1/2"
Storage Size Length: 41"Width: 29"
Height: 40-1/2"Material: polypropylene
Includes: -Standards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59
Weight: 13-3/4 lb.Country of Origin (subject to change): United States

Description

A Frame Leg, A-Frame, Type 1, Height 40-1/2 In., Width 29 In., Length 40-1/2 In., Accepts Barricade Light Yes, Color White, Fillable No, Foldable No, Storage Size Length 41 In., Storage Size Width 30 In., Material Polypropylene

Reviews