KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Airport Flag, FAA Approved, 36 x 36"

CORTINA| Zoro #: G1974235| Mfr #: 03-229-3423

$13.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 36"
Width: 36"
Item: Airport Flag, FAA Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974235 Mfr #: 03-229-3423
Height: 36"Width: 36"
Item: Airport Flag, FAA ApprovedMaterial: Vinyl
Color: Orange/WhiteCountry of Origin (subject to change): China

Description

Airport Flag, FAA Approved, Color Orange/White, Material Vinyl, Height 36 In., Width 36 In.

Reviews