Zoro Select
Barricade Beam, Polypropylene w/Engineer-Grade Sheeting, 8 in H, 72 in L, 2 in W, Orange
Mfr # 97-01-028-02G
Zoro # G0621713
$50.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Length 2 in
- Width 72 in
- Color Orange/White
- Material Plastic
Explore More Products
- ZORO SELECT Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange 17714-1-128
- ZORO SELECT Delineator Post, Height 36 In, White 04-736W
- ZORO SELECT Traffic Barrel, White/Orange 03-755
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color RS90070CT
- ZORO SELECT Traffic Cone, 36In, Orange 6FHC7
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White 96954
- ZORO SELECT Lag Bolts, Steel, Silver COMBO 1
- ZORO SELECT Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White 97-03-001-44
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver SB-48-GDK
- SAFE HANDLER Safety Cone 28" PVC Traffic Cone for Construction, Orange BLSH-28CONE-O
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow 96923
- Zoro Select Traffic Barricades