Barricade Beam, Orange/White

CORTINA| Zoro #: G0264993| Mfr #: 97-01-008-04

$78.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Standards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59
Item: Barricade Beam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264993 Mfr #: 97-01-008-04
Width: 60"Standards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59
Item: Barricade BeamFor Use With: 97-01-004 Series Barricade A-Frame Legs
Color: OrangeHeight: 8"
Material: Polypropylene w/High-Intensity SheetingSub-Category: Barricade Beams and Bars
Country of Origin (subject to change): United States

Description

Barricade Beam, Orange, Width 60 In., Height 8 In., Weight 6.75 lb., Material Polypropylene w/High-Intensity Sheeting, For Use With 97-01-004 Series Barricade A-Frame Legs, Standards NCHRP-350 Category I, MUTCD Part VI Section 6F.59

Reviews