Barricade Beam, White

CORTINA| Zoro #: G2414641| Mfr #: 97-01-008

$28.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59
For Use With: 97-01-004 Series Barricade A-Frame Legs
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2414641 Mfr #: 97-01-008
Standards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59For Use With: 97-01-004 Series Barricade A-Frame Legs
Color: WhiteWidth: 60"
Material: polypropyleneHeight: 8"
Item: Barricade BeamSub-Category: Barricade Beams and Bars
Country of Origin (subject to change): United States

Description

I-Beam, Width 60 In., Height 10 In., Color White, Material Polypropylene, Storage Size Length 72 In., Storage Width 1 1/2 In., Number of Panels 1, Panel Length 72 In., Panel Height 8 In., Panel Width 1 1/2 In., Weight 6 3/4 Lbs., For Use With G3177167, G0968213, G2498885, NCHRP-350 Category I, MUTCD Part VI Section 6F.59 Standards

Reviews