- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Traffic Safety
- /
- Traffic Barricades
- /
- Leg Frame Type 1 Barricade, Polyethylene, 44 in H, 44 in L, 12 in W, White
Shop Alternate Products
This Product is Discontinued
Zoro Select
Leg Frame Type 1 Barricade, Polyethylene, 44 in H, 44 in L, 12 in W, White (Discontinued)
Mfr # 13-01-010SCG
Zoro # G1021492
This Product is Discontinued
Key Features
- Style Leg Frame
- Height 44 in
- Length 44 in
- Width 12 in
- Color White
Customers Also Purchased
- Brand Zoro Select
-
MFR #
13-01-010SCG
-
Zoro #
G1021492
- UPC # 737415004834
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 44 in |
Length | 44 in |
Width | 12 in |
Storage Size Width | 24 in |
Panel Height | 24 in |
Storage Size Length | 44 in |
Panel Width | 12 in |
Overall Height | 44 in |
Overall Length | 44 in |
Top Panel Width | 12 in |
Top Panel Height | 24 in |
Barricade Width | 44 in |
Barricade Height | 44 in |
Width x Height | 44 in x 44 in |
Details
Style | Leg Frame |
Color | White |
Accepts Barricade Light | Yes |
Material | Polyethylene |
Item | Type 1 Barricade |
Barricade Style | Leg Frame |
Barricade Type | Type 1 |
Standards | MUTCD Part VI Section 6F.59, NCHRP-350 Category I |
Foldable | Yes |
Interlocking | No |
Tape Color | Black/Yellow |
Weight | 20 lb |
Fillable | No |
Legend | Sidewalk Closed |
Barricade Frame Material | Plastic |
Retroreflective Grade | Not Retroreflective |
Tape Material | Vinyl |
Barricade Panel Material | Plastic |
Sub-Category | Barricades |
Empty Weight | 20 lb |
Base Type | A-Frame |
Type | Type I |
Meets MUTCD Requirements | Yes |
Meets NCHRP 350 Testing Criteria | Yes |
Panel Material | Plastic |
Barricade Color | White |
Frame Material | Plastic |
Accepts Weight Cartridge | Yes |
Reflective Grade | Not Retroreflective |
Reflective Stripe Color | Black/Yellow |
Accepts Light | Yes |
Description
Type 1 Barricade, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 20 lb, Type Type I, Reflective Grade Not Retroreflective, Barricade Color White, Fillable No, Overall Height 44 in, Overall Length 44 in, Legend Sidewalk Closed, Interlocking No, Frame Material Plastic, Panel Material Plastic, Standards MUTCD Part VI Section 6F.59, NCHRP-350 Category I, Foldable Yes