Barricade Light, LED, 5-1/2", 6VDC

CORTINA| Zoro #: G1394452| Mfr #: 03-10-BLAYDC

$95.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5-1/2"Includes: 3-Way Switch and Tamperproof BoltFlashes per Minute: 55 to 75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394452 Mfr #: 03-10-BLAYDC
Width: 5-1/2"Includes: 3-Way Switch and Tamperproof Bolt
Flashes per Minute: 55 to 75Color: Amber
Housing Material: PolyethyleneMounting: Bolt
Head Dia.: 5-1/2"Length: 7-1/2"
Lens Material: PolycarbonateLens Design: Fresnel
Power Source: BatteryItem: Barricade Light
Lamp Type: LedHeight: 11-1/2"
Lamp Life: 2000 hr.Country of Origin (subject to change): United States

Description

Barricade Light, Color Amber, Lamp Type LED, Lamp Life 2000 hr., Flashes per Minute 55 to 75, Head Dia. 5-1/2 In., Height 11-1/2 In., Length 7-1/2 In., Width 5-1/2 In., Housing Material Polyethylene, Lens Material Polycarbonate, Lens Design Fresnel, Mounting Through Bolt, Power Source 6VDC, Standards MUTCD and ITE, Includes 3-Way Switch and Tamperproof Bolt

Reviews