KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barricade, Lime/White, 48 In. H, 3 In. W

CORTINA| Zoro #: G1776826| Mfr #: 14-007-06

$122.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Color: Lime/White
Panel Height: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776826 Mfr #: 14-007-06
Width: 3"Color: Lime/White
Panel Height: 48"Storage Size Width: 8"
Outside Dia.: 12"Panel Width: 3"
Tape Material: High-Intensity SheetingPanel Length: 8"
Item: BarricadeLength: 8"
Storage Size Length: 48"Legend: School X-Ing
Height: 48"Weight: 24 lb.
Material: polypropyleneCountry of Origin (subject to change): United States

Description

Barricade, Color Lime/White, Height 48 In., Width 3 In., Length 8 In., Outside Dia. 12 In., Storage Size Length 48 In., Storage Size Width 8 In., Material Polypropylene, Tape Material High-Intensity Sheeting, Panel Height 48 In., Panel Length 8 In., Panel Width 3 In., Legend School X-Ing, Weight 24 lb.

Reviews