KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barricade, Orange/White, 36 In. H, 12 In. W

CORTINA| Zoro #: G1608372| Mfr #: 97-01-006

$31.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Includes: 2 Panels
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608372 Mfr #: 97-01-006
Width: 12"Includes: 2 Panels
Color: WhitePanel Height: 24"
Length: 36"Storage Size Width: 24"
Panel Width: 12"Tape Color: Orange/White
Tape Material: Engineer Grade Reflective SheetingPanel Length: 12"
Storage Size Length: 36"Legend: Blank
Height: 36"Weight: 13 lb.
Material: polypropyleneStandards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59
Country of Origin (subject to change): United States

Description

N-Cade Barricade, Leg Frame, Type 1, Height 36 In., Width 12 In., Length 36 In., Accepts Barricade Light Yes, Color White, Fillable No, Foldable Yes, Panel Height 24 In., Tape Color Orange/White, Storage Size Length 36 In., Storage Size Width 24 In., Material Polypropylene, Tape Material Engineer Grade Reflective Sheeting, Panel Length 12 In., Panel Width 12 In., Legend Blank

Reviews