KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barricade, Orange/White, 48 In. H, 3 In. W

CORTINA| Zoro #: G0416823| Mfr #: 14-002-06

$162.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Color: Orange/White
Storage Size Width: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416823 Mfr #: 14-002-06
Width: 3"Color: Orange/White
Storage Size Width: 8"Outside Dia.: 12"
Panel Width: 3"Tape Color: Orange/White
Tape Material: Engineer Grade SheetingPanel Length: 8"
Item: BarricadeLength: 8"
Storage Size Length: 48"Panel Height: 48"
Height: 48"Weight: 24 lb.
Material: polypropyleneCountry of Origin (subject to change): United States

Description

Barricade, Color Orange/White, Height 48 In., Width 3 In., Length 8 In., Outside Dia. 12 In., Storage Size Length 48 In., Storage Size Width 8 In., Material Polypropylene, Tape Material Engineer Grade Sheeting, Panel Height 48 In., Panel Length 8 In., Panel Width 3 In., Weight 24 lb.

Reviews