*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barricade P-Cade Leg, White, 29 In. L

CORTINA| Zoro #: G1460742| Mfr #: 97-01-1600

$19.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 29"
Item: Barricade Leg
For Use With: 97-01-008 Series Barracade I-Beams
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1460742 Mfr #: 97-01-1600
Width: 29"Item: Barricade Leg
For Use With: 97-01-008 Series Barracade I-BeamsColor: White
Sub-Category: Barricade Feet and LegsHeight: 40-1/2"
Length: 29"Weight: 8 lb.
Material: polypropyleneStandards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59
Country of Origin (subject to change): United States

Description

Barricade P-Cade Leg, White, Length 29 In., Width 29 In., Height 40-1/2 In., Weight 8 lb., Material Polypropylene, For Use With 97-01-008 Series Barracade I-Beams, Standards NCHRP-350 Category I, MUTCD Part VI Section 6F.59

Reviews