KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barricade Sign, Orange w/Blk, Do Not Enter

CORTINA| Zoro #: G1927877| Mfr #: 97-01-007-03DN

$78.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Item: Barricade Sign
Weight: 10 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927877 Mfr #: 97-01-007-03DN
Width: 12"Item: Barricade Sign
Weight: 10 lb.Color: White/Orange/Black
Legend: Do Not EnterHeight: 44"
Material: polypropyleneSub-Category: Barricade Signs
Country of Origin (subject to change): United States

Description

Barricade Sign, White/Orange/Black, Legend Do Not Enter, Width 12 In., Height 44 In., Weight 10 lb., Material Polypropylene

Reviews