Barricade Weight, Black, 12 In L

CORTINA| Zoro #: G0476847| Mfr #: 97-11-bal

$11.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Barricade Weight
For Use With: 97-01-004 Series Barricade A-Frame Legs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476847 Mfr #: 97-11-bal
Width: 2"Item: Barricade Weight
For Use With: 97-01-004 Series Barricade A-Frame LegsColor: Black
Height: 2"Length: 12"
Weight: 4 lb.Material: polypropylene
Sub-Category: Bases and WeightsCountry of Origin (subject to change): United States

Description

Barricade Weight, Black, Length 12 In., Width 2 In., Height 2 In., Weight 4 lb., Material Polypropylene, For Use With 97-01-004 Series Barricade A-Frame Legs

Reviews