KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Channelizer Drum Base, Black

CORTINA| Zoro #: G2277992| Mfr #: 03-732

$38.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 22"
Item: Channelizer Drum Base
For Use With: No. 03-755 Low Profile Channelizer Drum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277992 Mfr #: 03-732
Width: 22"Item: Channelizer Drum Base
For Use With: No. 03-755 Low Profile Channelizer DrumColor: Black
Sub-Category: Bases and WeightsOutside Dia.: 24"
Height: 2"Length: 22"
Weight: 16 lb.Material: Recycled rubber
Standards: NCHRP-350 Category ICountry of Origin (subject to change): Canada

Description

Rubber Base for G2812625, Length 24 In., Height 2 In., Color Black, Material Recycled Rubber, Base Type Rubber, Base Dimension 2 In., Outside Dia. 24 In., Storage Size Length 24 In., Storage Width 2 In., Tape Color Black, Weight 30 Lbs., For Use With G2812625, NCHRP-350 Category I Standards

Reviews