Delineator Post, 4 In. Dia., Polyethylene

CORTINA| Zoro #: G2199906| Mfr #: 03-747WRBC

$30.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Molded Top Grab Handle and 11 lb. Weighted Base
Delineator Dia.: 4"
Delineator Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199906 Mfr #: 03-747WRBC
Includes: Molded Top Grab Handle and 11 lb. Weighted BaseDelineator Dia.: 4"
Delineator Color: WhiteBase Material: Rubber
Base Dimension: 18 x 18"Delineator Height: 45"
Retroreflective Collar: YesChannelizers and Delineators Product Group: Delineator Posts
Item: Delineator PostWeight: 12 lb.
Delineator Material: PolyethyleneStandards: NCHRP-350
Delineator Tape Color: SilverCountry of Origin (subject to change): United States

Description

Delineator Post, Delineator Height 45 In., Delineator Dia. 4 In., Base Dimension 18 x 18 In., Delineator Color White, Delineator Tape Color Silver, Base Material Rubber, Delineator Material Polyethylene, Height of Tape Stripe Top 3 In., Bottom 3 In., Retroreflective Collar No, Standards NCHRP-350, Weight 12 lb., Includes Molded Top Grab Handle and 11 lb. Weighted Base, Channelizers and Delineators Product Group Delineator Posts

Reviews