KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Delineator Post w/Base, 45 In. H, 4 In.

CORTINA| Zoro #: G2110753| Mfr #: 03-747YRBC

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Molded Top Grab Handle, Base
Delineator Dia.: 4"
Delineator Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110753 Mfr #: 03-747YRBC
Includes: Molded Top Grab Handle, BaseDelineator Dia.: 4"
Delineator Color: YellowBase Material: Rubber
Base Dimension: 14 x 14"Delineator Height: 45"
Retroreflective Collar: YesChannelizers and Delineators Product Group: Delineator Posts
Item: Delineator PostWeight: 12 lb.
Delineator Material: PolyethyleneStandards: NCHRP-350
Delineator Tape Color: SilverCountry of Origin (subject to change): United States

Description

Delineator Post, Delineator Height 45 In., Delineator Dia. 4 In., Base Dimension 14 x 14 In., Delineator Color Yellow, Delineator Tape Color Silver, Base Material Rubber, Delineator Material Polyethylene, Height of Tape Stripe Top 3 In., Bottom 3 In., Retroreflective Collar No, Standards NCHRP-350, Weight 12 lb., Includes Molded Top Grab Handle, Base, Channelizers and Delineators Product Group Delineator Posts

Reviews