Delineator Post with Base, 45 In, Orange

CORTINA| Zoro #: G0343664| Mfr #: 03-747RBCG

$24.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Delineator Tape Color: SilverChannelizers and Delineators Product Group: Delineator PostsDelineator Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343664 Mfr #: 03-747RBCG
Delineator Tape Color: SilverChannelizers and Delineators Product Group: Delineator Posts
Delineator Color: OrangeBase Dimension: 18 x 18"
Includes: Molded Top Grab Handle, BaseDelineator Height: 45"
Retroreflective Collar: YesItem: Delineator Post
Delineator Dia.: 4"Base Material: Rubber
Height of Tape Stripe: (2) 3"Standards: NCHRP-350
Weight: 10 lb.Delineator Material: Polyethylene
Country of Origin (subject to change): United States

Description

Delineator Post, Delineator Height 45 In., Delineator Dia. 4 In., Base Dimension 18 x 18 In., Delineator Color Orange, Delineator Tape Color Silver, Base Material Rubber, Delineator Material Polyethylene, Height of Tape Stripe (2) 3 In., Base Color Black

Reviews