KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motorist Safety Kit/Triangle, 5 Piece

CORTINA| Zoro #: G1999042| Mfr #: 95-06-03

$21.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 5
Includes: Two 30 Minute Glow Sticks, One Orange/Red Warning Triangle, One Reflective Vest, One Orange Carry Bag
Item: Motorist Safety Kit w/ Warning Triangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999042 Mfr #: 95-06-03
Number of Pieces: 5Includes: Two 30 Minute Glow Sticks, One Orange/Red Warning Triangle, One Reflective Vest, One Orange Carry Bag
Item: Motorist Safety Kit w/ Warning TriangleStandards: Meets FMVSS 125, SAE-W4-74DOT
Country of Origin (subject to change): United States

Description

Motorist Safety Kit, Highway Warning, Bagged, Length 17 1/4 In., Plastic Material, Orange/Red Color, Meets FMVSS 125, SAE-W4-74DOT Standards, Includes Two 30 Minute Glow Sticks, One Warning Triangle, One Reflective Vest, One Orange Carry Bag

Reviews