KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paddle Sign, Stop/Slow, Plastic

CORTINA| Zoro #: G2476031| Mfr #: 03-851

$22.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Height: 18"
Letter Height: 6"
Item: Paddle Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476031 Mfr #: 03-851
Sign Height: 18"Letter Height: 6"
Item: Paddle SignSign Material: ABS Plastic
Color: Red/OrangeOverall Height: 27"
Legend: Stop/SlowHandle Material: plastic
Sign Sheeting: NonreflectiveSign Width: 18"
Country of Origin (subject to change): United States

Description

Paddle Sign, Legend Stop/Slow, Sign Material ABS Plastic, Nonreflective Sign Sheeting, Sign Width 18 In., Sign Height 18 In., Color Red/Orange, Overall Height 27 In., Letter Height 6 In., Handle Material Plastic

Reviews