THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pavement Marking Tape, Yellow, 2-Way, 150ft

CORTINA| Zoro #: G1316655| Mfr #: 03-10-104

$50.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Reflective Yellow
Material: Glass Bead Coated Engineering Grade Paper with Foil Backing
Thickness: 12 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316655 Mfr #: 03-10-104
Color: Reflective YellowMaterial: Glass Bead Coated Engineering Grade Paper with Foil Backing
Thickness: 12 milWidth: 4"
Item: Pavement Marking TapeLength: 150 ft.
Installation Method: Peel and StickDirection: Two Way
Standards: Meets Federal and State Requirements Where ApplicableCountry of Origin (subject to change): United States

Description

Pavement Marking Tape, Reflective Yellow, Direction Two Way, Length 150 ft., Width 4 In., Thickness 12 mil, Material Glass Bead Coated Engineering Grade Paper with Foil Backing, Installation Method Peel and Stick, Standards Meets Federal and State Requirements Where Applicable

Reviews