DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pennants, Vinyl, Multicolor, 60 ft.

CORTINA| Zoro #: G0639161| Mfr #: 03-403-60

$4.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 60 ft.
Color: Multicolor
Width: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639161 Mfr #: 03-403-60
Overall Length: 60 ft.Color: Multicolor
Width: 9"Material: vinyl
Height: 12"Item: Pennants
Number of Pennants/String: 36Country of Origin (subject to change): China

Description

Pennants, Color Multicolor, Material Vinyl, Overall Length 60 ft., Height 12 In., Width 9 In., Number of Pennants/String 36

Reviews