SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pennants, Vinyl, Red/White, 60 ft.

CORTINA| Zoro #: G1726426| Mfr #: 03-401-60

$8.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red/WhiteOverall Length: 60 ft.Item: Pennants
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726426 Mfr #: 03-401-60
Color: Red/WhiteOverall Length: 60 ft.
Item: PennantsMaterial: vinyl
Height: 12"Width: 9"
Number of Pennants/String: 36Country of Origin (subject to change): China

Description

Pennants, Color Red/White, Material Vinyl, Overall Length 60 ft., Height 12 In., Width 9 In., Number of Pennants/String 36

Reviews