SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Permanent Delineator Post, 43 In. X 4 In.

CORTINA| Zoro #: G2425631| Mfr #: 03-745AB

$23.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Delineator Tape Color: SilverChannelizers and Delineators Product Group: Permanent Mount DelineatorsDelineator Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425631 Mfr #: 03-745AB
Delineator Tape Color: SilverChannelizers and Delineators Product Group: Permanent Mount Delineators
Delineator Color: OrangeBase Dimension: 7" Dia.
Delineator Height: 42"Weight: 4 lb.
Delineator Dia.: 4"Base Material: Polycarbonate
Item: Permanent Mount Delineator PostHeight of Tape Stripe: (2) 3"
Retroreflective Collar: NoDelineator Material: Polyethylene
Country of Origin (subject to change): United States

Description

Permanent Mount Delineator Post, Delineator Height 42 In., Delineator Dia. 4 In., Base Dimension 7 In. Dia., Delineator Color Orange, Delineator Tape Color Silver, Base Material Polycarbonate, Delineator Material Polyethylene, Height of Tape Stripe (2) 3 In., Base Color Black

Reviews