BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Traffic Sign, 56 x 11In, 4In, R/WHT, Stop

CORTINA| Zoro #: G2112774| Mfr #: 03-747QD

$106.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 56"
Glow-in-the-Dark: No
Item: Stop Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2112774 Mfr #: 03-747QD
Height: 56"Glow-in-the-Dark: No
Item: Stop SignLegend/Background Color: Red/white
Width: 11"Legend: Stop
UV Resistant: NoLegend Style: Text
Material: PLASTICCountry of Origin (subject to change): United States

Description

Stop Sign, Legend Stop, Legend Style Text, Plastic, Height 56 In., Width 11 In.

Reviews