HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Reflective Marker, Amber/Wh, 48 H, PK10

CORTINA| Zoro #: G0753873| Mfr #: 05-099-03-A

$39.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/2"
Width: 3"
Material: ABS plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753873 Mfr #: 05-099-03-A
Thickness: 1/2"Width: 3"
Material: ABS plasticHeight: 48"
Item: Reflective Driveway MarkerColor: Amber/White
Country of Origin (subject to change): United States

Description

Reflective Driveway Marker, Reflective Yes, Post Color White, Reflector Color Orange, Overall Height 48 In., Post Material Fiberglass, Post Depth 1/4 In. dia., Post Width 1/4 In. dia., Reflector Depth 3/8 In., Reflector Height 3 In., Reflector Material Acrylic, Reflector Width 3 In., Package Quantity 10

Reviews