Cortina
Roadside Emergency Kit, 105 pcs.
- Zoro #: G1457519
- Mfr #: 95-07-65
Tap to zoom
Hover or click to zoom
$129.94
Must order in multiples of 2
- Item: Roadside Emergency Kit
- Number of Pieces: 105
- Includes: (10) Matches, (2) Candles, (2) Emergency Blankets, (2) First Aid Cream Packets, (2) Light Sticks, (2) Shop Cloths, (2) Water Pouches, (4) Hand Warmers, (4) Insect Sting Wipes, (5) 20 min Flares, (6) Alcohol Wipes, (6) Antiseptic Wipes, (6) Latex Gloves, Carrying Case, Cold Pack, Combination Tool Set, Flashlight with Batteries, Jumper Cable, Large Wound Pack, Rain Poncho, Resealable Pouch, Safety Vest
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $259.88
Cortina #95-07-65 Specifications
- Zoro #: G1457519
- Mfr #: 95-07-65
- Item: Roadside Emergency Kit
- Number of Pieces: 105
- Includes: (10) Matches, (2) Candles, (2) Emergency Blankets, (2) First Aid Cream Packets, (2) Light Sticks, (2) Shop Cloths, (2) Water Pouches, (4) Hand Warmers, (4) Insect Sting Wipes, (5) 20 min Flares, (6) Alcohol Wipes, (6) Antiseptic Wipes, (6) Latex Gloves, Carrying Case, Cold Pack, Combination Tool Set, Flashlight with Batteries, Jumper Cable, Large Wound Pack, Rain Poncho, Resealable Pouch, Safety Vest
- Flare Colors: Red
- Number of Flares: 5
- Number of Triangles: 0
- Overall Width: 10 1/4 in
- Case Type: Hard Case
- Overall Depth: 12 1/4 in
- Overall Height: 4 3/4 in
- Type: Roadside Emergency Kit
- Country of Origin (subject to change): United States
Description
Roadside Emergency Kit, Number of Pieces 105, Includes (5) 20 min. Flares, (2) Light Sticks, Flashlight with Batteries, (2) Shop Cloths, Safety Vest, Rain Poncho, Jumper Cable, Combination Tool Set, (2) Emergency Blankets, (4) Hand Warmers, (2) Water Pouches, (2) Candles, (10) Matches, (6) Latex Gloves, (2) First Aid Cream Packets, (6) Alcohol Wipes, (6) Antiseptic Wipes, (4) Insect Sting Wipes, Cold Pack, Large Wound Pack, Resealable Pouch, Carrying Case
Restrictions and Compliance
- Hazardous material