Skip to Main Content
customer-service Help
Cortina

Roadside Emergency Kit, 79 pcs.

Cortina Roadside Emergency Kit, 79 pcs. 95-07-57
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$81.48 /ea

Order in multiples of 2

  • Item: Roadside Emergency Kit with Warning Triangle
  • Number of Pieces: 81
  • Includes: (10) Alcohol Wipes, (2) First Aid Cream Packets, (3) 20 min Flares, (35) Regular Bandages, (4) Insect Sting Wipes, (4) Latex Gloves, (6) Antiseptic Wipes, Carrying Case, Cold Pack, Combination Tool Set, Emergency Blanket, Flashlight with Batteries, Jumper Cable, Large Wound Pad, Light Stick, Rain Poncho, Reflective Triangle, Resealable Pouch, Safety Vest, Shop Cloth
See full product details
This item ships free.
Total: $162.96

Cortina #95-07-57 Specifications

  • Item: Roadside Emergency Kit with Warning Triangle
  • Number of Pieces: 81
  • Includes: (10) Alcohol Wipes, (2) First Aid Cream Packets, (3) 20 min Flares, (35) Regular Bandages, (4) Insect Sting Wipes, (4) Latex Gloves, (6) Antiseptic Wipes, Carrying Case, Cold Pack, Combination Tool Set, Emergency Blanket, Flashlight with Batteries, Jumper Cable, Large Wound Pad, Light Stick, Rain Poncho, Reflective Triangle, Resealable Pouch, Safety Vest, Shop Cloth
  • Number of Triangles: 1
  • Overall Height: 4 in
  • Type: Roadside Emergency Kit with Warning Triangle
  • Flare Colors: Red
  • Triangle Color: Orange
  • Case Type: Hard Case
  • Overall Depth: 12 1/4 in
  • Overall Width: 8 1/4 in
  • Number of Flares: 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Roadside Emergency Kit, Number of Pieces 81, Includes (3) 20 min. Flares, Light Stick, Flashlight with Batteries, Shop Cloth, Reflective Triangle, Safety Vest, Rain Poncho, Jumper Cable, Combination Tool Set, Emergency Blanket, (35) Regular Bandages, (10) Alcohol Wipes, (6) Antiseptic Wipes, (4) Insect Sting Wipes, (2) First Aid Cream Packets, Large Wound Pad, Cold Pack, (4) Latex Gloves, Resealable Pouch, Carrying Case

Restrictions and Compliance

  • Hazardous material

Reviews of Cortina #95-07-57