Traffic Sign, 56 x 18In, WHT/R, Stop, Text

CORTINA| Zoro #: G2406467| Mfr #: 03-747QDH15

$236.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Stop Sign
Glow-in-the-Dark: No
Legend/Background Color: Red/white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406467 Mfr #: 03-747QDH15
Item: Stop SignGlow-in-the-Dark: No
Legend/Background Color: Red/whiteMaterial: PLASTIC
Standards: NCHRP 350, WZ-217 MUTCD CompliantHeight: 56"
MUTCD Code: R1-1UV Resistant: No
Legend: StopWidth: 18"
Legend Style: TextCountry of Origin (subject to change): United States

Description

Stop Sign, Legend Stop, Legend Style Text, Plastic, Height 56 In., Width 18 In.

Reviews