KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Cone Collar, White, PK6

CORTINA| Zoro #: G0999521| Mfr #: 03-525KT

$84.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59
Item: Traffic Cone Collar Kit
Includes: 6" And 4" Collars
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999521 Mfr #: 03-525KT
Standards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59Item: Traffic Cone Collar Kit
Includes: 6" And 4" CollarsWeight: 0.25 lb.
Color: WhiteFor Use With: 28" Traffic Cones
Material: vinylSub-Category: Traffic Cone Collars
Country of Origin (subject to change): United States

Description

Traffic Cone Collar Kit, White, Height 6 and 4 In., Weight 0.25 lb., Material Vinyl, For Use With 28 In. Traffic Cones, Standards NCHRP-350 Category I, MUTCD Part VI Section 6F.59, Includes 6 In. And 4 In. Collars, Package Quantity 6

Reviews