PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Cone Sign, Blk/Orng, Slow Traffic

CORTINA| Zoro #: G1601625| Mfr #: 03-550-S

$9.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OrangeLegend: Slow TrafficItem: Traffic Cone Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601625 Mfr #: 03-550-S
Color: OrangeLegend: Slow Traffic
Item: Traffic Cone SignSub-Category: Traffic Cone Signs
Length: 12-3/4"Width: 1/16"
Height: 10-1/2"For Use With: Standard Traffic Cones
Weight: 0.5 lb.Material: ABS plastic
Country of Origin (subject to change): United States

Description

Traffic Cone Sign, Orange, Legend Slow Traffic, Length 12-3/4 In., Width 1/16 In., Height 10-1/2 In., Weight 0.5 lb., Material ABS Plastic, For Use With Standard Traffic Cones

Reviews