KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Cone Sign, Blk/Red, No Parking

CORTINA| Zoro #: G0796844| Mfr #: 03-550-NP

$11.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/16"
Item: Traffic Cone Sign
Weight: 0.5 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796844 Mfr #: 03-550-NP
Width: 1/16"Item: Traffic Cone Sign
Weight: 0.5 lb.Color: White
Legend: No Parking SymbolHeight: 10-1/2"
Length: 12-3/4"Material: ABS plastic
Sub-Category: Traffic Cone SignsCountry of Origin (subject to change): United States

Description

Traffic Cone Sign, White, Legend No Parking Symbol, Length 12-3/4 In., Width 1/16 In., Height 10-1/2 In., Weight 0.5 lb., Material ABS Plastic, For Use With Standard Traffic Cones

Reviews