PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Cone Sign, Org/Black, Wet Paint

CORTINA| Zoro #: G0822552| Mfr #: 03-550-WP

$15.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/16"Item: Traffic Cone SignWeight: 0.5 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822552 Mfr #: 03-550-WP
Width: 1/16"Item: Traffic Cone Sign
Weight: 0.5 lb.Color: Orange
Legend: Wet PaintHeight: 10-1/2"
Length: 12-3/4"Material: ABS plastic
Sub-Category: Traffic Cone SignsCountry of Origin (subject to change): United States

Description

Traffic Cone Sign, Orange/Black, Legend Wet Paint, Width 11 In., Height 13 In., Weight 0.5 lb., Material ABS Plastic, For Use With Traffic Cones

Reviews