SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Traffic Cone Sign, Org/Blk, Lot Full

CORTINA| Zoro #: G0946276| Mfr #: 03-550-LF

$12.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ABS plasticItem: Traffic Cone SignLegend: Lot Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946276 Mfr #: 03-550-LF
Material: ABS plasticItem: Traffic Cone Sign
Legend: Lot FullSub-Category: Traffic Cone Signs
Height: 10-1/2"Weight: 0.5 lb.
Length: 12-3/4"Color: Orange
Width: 1/16"Country of Origin (subject to change): United States

Description

Traffic Cone Sign, Orange/Black, Legend Lot Full, Width 11 In., Height 13 In., Weight 0.5 lb., Material ABS Plastic, For Use With Traffic Cones

Reviews