BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Traffic Cone Sign, Org/Blk, Workers Ahead

CORTINA| Zoro #: G1418051| Mfr #: 03-550-WAH

$13.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12-3/4"Legend: Workers AheadColor: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418051 Mfr #: 03-550-WAH
Length: 12-3/4"Legend: Workers Ahead
Color: OrangeWidth: 1/16"
Height: 10-1/2"Item: Traffic Cone Sign
Material: ABS plasticWeight: 0.5 lb.
Sub-Category: Traffic Cone SignsCountry of Origin (subject to change): United States

Description

Traffic Cone Sign, Orange/Black, Legend Workers Ahead, Width 11 In., Height 13 In., Weight 0.5 lb., Material ABS Plastic, For Use With Traffic Cones

Reviews