BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Traffic Cone Sign, Orng/Blk, Do Not Enter

CORTINA| Zoro #: G0801071| Mfr #: 03-550-DNEG

$9.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12-3/4"Legend: Do Not EnterColor: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0801071 Mfr #: 03-550-DNEG
Length: 12-3/4"Legend: Do Not Enter
Color: OrangeWidth: 1/16"
For Use With: Standard Traffic ConesHeight: 10-1/2"
Item: Traffic Cone SignMaterial: ABS plastic
Weight: 0.5 lb.Sub-Category: Traffic Cone Signs
Country of Origin (subject to change): United States

Description

Traffic Cone Sign, Orange, Legend Do Not Enter, Length 12-3/4 In., Width 1/16 In., Height 10-1/2 In., Weight 0.5 lb., Material ABS Plastic, For Use With Standard Traffic Cones

Reviews