Skip to Main Content
customer-service Help
Cortina

Triangle Warning Kit

Cortina Triangle Warning Kit 95-02-002-01
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.37
  • Item: Triangle Safety Kit
  • Number of Pieces: 1
  • Includes: Warning Triangle, Red Carrying Case
See full product details
Orders over $75 ship free.
Total: $10.37

Cortina #95-02-002-01 Specifications

  • Item: Triangle Safety Kit
  • Number of Pieces: 1
  • Includes: Warning Triangle, Red Carrying Case
  • Standards: FMVSS 125
  • Number of Flares: 0
  • Case Type: Hard Case
  • Overall Depth: 2 in
  • Type: Triangle Safety Kit
  • Overall Height: 12 in
  • Number of Triangles: 1
  • Color: Black, Orange, Red
  • Triangle Color: Orange
  • Overall Width: 6 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Triangle Warning Kit, Number of Pieces 1, Includes Warning Triangle, Red Carrying Case

Reviews of Cortina #95-02-002-01