SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Type 1 Barricade, 44 In. H, 12 In. W

CORTINA| Zoro #: G1041896| Mfr #: 97-01-007-03YT

$58.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12"Color: WhitePanel Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041896 Mfr #: 97-01-007-03YT
Width: 12"Color: White
Panel Height: 24"Panel Width: 12"
Tape Color: Black/Red/WhiteTape Material: Vinyl
Length: 44"Storage Size Length: 44"
Legend: Yield Truck TrafficHeight: 44"
Weight: 20 lb.Material: Polyethylene
Standards: NCHRP-350, MUTCDStorage Size Width: 24"
Country of Origin (subject to change): United States

Description

Type 1 Barricade, Color White, Tape Color Black/Red/White, Height 44 In., Width 12 In., Storage Size Length 44 In., Storage Size Width 24 In., Material Polyethylene, Tape Material Vinyl, Panel Height 24 In., Panel Width 12 In., Legend Yield Truck Traffic, Weight 20 lb.

Reviews